Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HINGE WHT 3/8 IN.INSERT PR

  • Mfr # BPR3428W

  • Zoro # G216103974


product price: $10.19
/ea

Key Features

Width
1-3/4 in
Color
White
Length
2-3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR3428W
Zoro #
G216103974
UPC #
26634012790
Country of Origin
China

Dimensions

Width
1-3/4 in
Length
2-3/4 in

Details

Item
Self-Closing Hinge
Color
White
Material
Steel

Description

Amerock 2-15/79 in. W X 2-3/4 in. L White Steel Self-Closing Hinge 2 pk


  • Every Amerock functional hardware series item is tested for durability in conditions exceeding all KCMA certification requirements and BHMS standards for cycle life, strength and finish quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.