
Hybridize 3-3/4 inch (96mm) Center-to-Center Satin Nickel Cabinet Pull, 10PK
Mfr # 10VMP37061G10
Zoro # G822869882
product price: $64.55
/pk 10, $6.46/eaKey Features
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.438 in
Material
Zinc
Length
4-9/16 in
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP37061G10
Zoro #
G822869882
UPC #
026634371873
Country of Origin
China
Dimensions
Width
0.438 in
Length
4-9/16 in
Details
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Item
Hybridize 3-3/4 inch (96mm) Center-to-Center Satin Nickel Cabinet Pull - 10 Pack
Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Description
The Everyday Basics BP37061G10 Hybridize 3-3/4 inch (96mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.