
Inspirations 1-3/4 inch (44mm) Diameter Champagne Bronze Cabinet Knob, 25PK
Mfr # 25VMP15862CZ
Zoro # G822869721
product price: $269.99
/pk 25, $10.80/ea
Free Shipping & Returns
Key Features
Diameter
1-3/4 in
Finish
Champagne Bronze
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP15862CZ
Zoro #
G822869721
UPC #
026634376397
Country of Origin
Thailand
Dimensions
Diameter
1-3/4 in
Details
Item
Inspirations 1-3/4 inch (44mm) Diameter Champagne Bronze Cabinet Knob - 25 Pack
Finish
Champagne Bronze
Material
Zinc
Description
The Everyday Basics BP15862CZ Inspirations 1-3/4 inch (44mm) Diameter Knob is finished in Champagne Bronze and sold in a pack of 25. Proving that a good design never goes out of style, the Inspirations collection brings a relaxed sensibility that complements classic decor. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.