Inspirations 1-5/16 inch (33mm) Diameter Champagne Bronze Cabinet Knob, 25PK
- Mfr # 25VMP1586CZ
- Zoro # G922869805
product price:
$
144.99
/pk of 25, $5.80/ea
Free Shipping & Returns
Key Features
Material
Zinc
Finish
Champagne Bronze
Diameter
1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25VMP1586CZ
- Zoro #
- G922869805
- UPC #
- 026634375994
- Country of Origin
- Thailand
Dimensions
- Diameter
- 1-5/16 in
Details
- Item
- Inspirations 1-5/16 inch (33mm) Diameter Champagne Bronze Cabinet Knob - 25 Pack
- Material
- Zinc
- Finish
- Champagne Bronze
Description
The Everyday Basics BP1586CZ Inspirations 1-5/16 inch (33mm) Diameter Knob is finished in Champagne Bronze and sold in a pack of 25. Proving that a good design never goes out of style, the Inspirations collection brings a relaxed sensibility that complements classic decor. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.