Inspirations 3 inch (76mm) Center-to-Center Champagne Bronze Cabinet Cup Pull, 10PK

  • Mfr # 10VMP1592CZ

  • Zoro # G222869413


product price:  $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Champagne Bronze
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
4-1/4 in
Width
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10VMP1592CZ
Zoro #
G222869413
UPC #
026634368316
Country of Origin
Thailand

Dimensions

Length
4-1/4 in
Width
1.312 in

Details

Material
Zinc
Item
Inspirations 3 inch (76mm) Center-to-Center Champagne Bronze Cabinet Cup Pull - 10 Pack
Finish
Champagne Bronze
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
3 in

Description

The Everyday Basics BP1592CZ Inspirations 3 inch (76mm) Center-to-Center Cup Pull is finished in Champagne Bronze and sold in a pack of 10. Proving that a good design never goes out of style, the Inspirations collection brings a relaxed sensibility that complements classic decor. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.