Inspirations 6-5/16 inch (160mm) Center-to-Center Polished Chrome Cabinet Pull, 25PK

  • Mfr # 25VMP158926

  • Zoro # G222869819


product price:  $239.99
/pk 25, $9.60/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Zinc
Length
8-5/8 in
Width
3/4 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP158926
Zoro #
G222869819
UPC #
026634376137
Country of Origin
Thailand

Dimensions

Length
8-5/8 in
Width
3/4 in

Details

Finish
Polished Chrome
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Inspirations 6-5/16 inch (160mm) Center-to-Center Polished Chrome Cabinet Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP158926 Inspirations 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 25. Proving that a good design never goes out of style, the Inspirations collection brings a relaxed sensibility that complements classic decor. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.