
Kane 7-9/16 inch 192mm Center-to-Center Golden Champagne Cabinet Pull
Mfr # BP53808BBZ
Zoro # G915679718
product price:Â $15.29
/eaKey Features
Length
8-3/16 in
Grip Style
Transitional
Projection
1-1/4 in
Mounting Hole
7-9/16 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP53808BBZ
Zoro #
G915679718
UPC #
026634336384
Country of Origin
Thailand
Dimensions
Length
8-3/16 in
Width
5/8 in
Details
Grip Style
Transitional
Projection
1-1/4 in
Finish
Golden Champagne
Mounting Hole
7-9/16 in
Material
Zinc
Description
The Amerock BP53808BBZ Kane 7-9/16 inch 192mm Center-to-Center Pull is finished in Golden Champagne. Simple appeal complements utilitarian design in the Kane collection, which creates a casual, understated look. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.