London 8 in 203 mm Center-to-Center Black Bronze/Golden Champagne Cabinet Pull
- Mfr # BP36663BBRBBZ
- Zoro # G510439823
Key Features
Specifications
Details
- MFR #
- BP36663BBRBBZ
- Zoro #
- G510439823
- UPC #
- 26634237636
- Country of Origin
- Thailand
- Finish
- Black Bronze/Golden Champagne
- Item
- Pull
- Shape
- Bar
Description
The Amerock BP36663BBRBBZ London 8 inch (203mm) Center-to-Center Pull is finished in Black Bronze/Golden Champagne. With its modern, faceted forms, the London collection marries crisp lines with an assembled, split-finish design for something truly dramatic. A stunning and yet timeless split finish, Amerock’s black bronze/golden champagne finish marries the striking tone of black bronze (matte black) with soft warm accents of golden champagne. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating cabinet knobs and drawer pulls from the Amerock St. Vincent, Carrione and London collections to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.