Metro 3 inch (76mm) Center-to-Center Matte Black Cabinet Pull, 10PK

  • Mfr # 10VMP37289MB

  • Zoro # G822869479


product price:  $53.35
/pk 10, $5.34/ea

Key Features

Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Finish
Matte Black
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP37289MB
Zoro #
G822869479
UPC #
026634373952
Country of Origin
China

Dimensions

Width
0.438 in
Length
3.188 in

Details

Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Item
Metro 3 inch (76mm) Center-to-Center Matte Black Cabinet Pull - 10 Pack
Finish
Matte Black
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP37289MB Metro 3 inch (76mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.