
Metro 6-5/16 inch (160mm) Center-to-Center Matte Black Cabinet Pull, 10PK
Mfr # 10VMP37292MB
Zoro # G222870402
product price: $73.79
/pk 10, $7.38/eaKey Features
Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Length
6-1/2 in
Width
0.438 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP37292MB
Zoro #
G222870402
UPC #
026634374065
Country of Origin
China
Dimensions
Length
6-1/2 in
Width
0.438 in
Details
Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Metro 6-5/16 inch (160mm) Center-to-Center Matte Black Cabinet Pull - 10 Pack
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Everyday Basics BP37292MB Metro 6-5/16 inch (160mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.