Shop AMEROCK
See all product information
Create Account
Monument 1-3/16 inch (30mm) Length Polished Nickel Cabinet Knob, 10PK
- Mfr # 10VMP36905PN
- Zoro # G622869839
product price:
$
50.99
/pk of 10, $5.10/ea
Key Features
Material
Zinc
Finish
Polished Nickel
Length
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10VMP36905PN
- Zoro #
- G622869839
- UPC #
- 026634370807
- Country of Origin
- China
- Item
- Monument 1-3/16 inch (30mm) Length Polished Nickel Cabinet Knob - 10 Pack
- Material
- Zinc
- Finish
- Polished Nickel
Dimensions
- Length
- 1-3/16 in
Description
The Amerock BP36905PN Monument 1-3/16 inch (30mm) Length Knob is finished in Polished Nickel and sold in a pack of 10. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.