
Monument 3-3/4 inch (96mm) Center-to-Center Polished Nickel Cabinet Pull, 10PK
Mfr # 10VMP36570PN
Zoro # G722869586
product price: $48.45
/pk 10, $4.85/eaKey Features
Length
4-1/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Width
0.375 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP36570PN
Zoro #
G722869586
UPC #
026634369535
Country of Origin
China
Dimensions
Length
4-1/8 in
Width
0.375 in
Details
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Monument 3-3/4 inch (96mm) Center-to-Center Polished Nickel Cabinet Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Polished Nickel
Material
Aluminum
Description
The Amerock 2000843 Monument 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Nickel and sold in a pack of 10. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.