Monument 3-3/4 inch (96mm) Center-to-Center Polished Nickel Cabinet Pull, 25PK

  • Mfr # 25VMP36570PN

  • Zoro # G222870037


product price:  $113.99
/pk 25, $4.56/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Polished Nickel
Width
0.375 in
Length
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP36570PN
Zoro #
G222870037
UPC #
026634377462
Country of Origin
China

Dimensions

Width
0.375 in
Length
4-1/8 in

Details

Material
Aluminum
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Monument 3-3/4 inch (96mm) Center-to-Center Polished Nickel Cabinet Pull - 25 Pack
Finish
Polished Nickel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in

Description

The Amerock 2000843 Monument 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Nickel and sold in a pack of 25. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.