Monument 3-3/4 inch (96mm) Center-to-Center Satin Nickel Cabinet Pull, 10PK

  • Mfr # 10VMP36570G10

  • Zoro # G822870321


product price:  $48.45
/pk 10, $4.85/ea

Key Features

Finish
Satin Nickel
Length
4-1/8 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP36570G10
Zoro #
G822870321
UPC #
026634369511
Country of Origin
China

Dimensions

Length
4-1/8 in
Width
0.375 in

Details

Finish
Satin Nickel
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Monument 3-3/4 inch (96mm) Center-to-Center Satin Nickel Cabinet Pull - 10 Pack
Material
Aluminum

Description

The Amerock 2000846 Monument 3-3/4 inch (96mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 10. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.