
Monument 3 inch (76mm) Center-to-Center Golden Champagne Cabinet Pull, 25PK
Mfr # 25VMP36578BBZ
Zoro # G322870340
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
Key Features
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
3-3/8 in
Width
0.375 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25VMP36578BBZ
Zoro #
G322870340
UPC #
026634377820
Country of Origin
China
Dimensions
Length
3-3/8 in
Width
0.375 in
Details
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Monument 3 inch (76mm) Center-to-Center Golden Champagne Cabinet Pull - 25 Pack
Material
Aluminum
Finish
Golden Champagne
Description
The Amerock BP36578BBZ Monument 3 inch (76mm) Center-to-Center Pull is finished in Golden Champagne and sold in a pack of 25. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.