Monument 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull, 25PK

  • Mfr # 25VMP3657826

  • Zoro # G022869880


product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
3 in
Length
3-3/8 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP3657826
Zoro #
G022869880
UPC #
026634377851
Country of Origin
China

Dimensions

Length
3-3/8 in
Width
0.375 in

Details

Finish
Polished Chrome
Item
Monument 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull - 25 Pack
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Amerock BP3657826 Monument 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 25. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.