
Monument 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull, 10PK
Mfr # 10VMP36578G10
Zoro # G422870387
product price: $42.95
/pk 10, $4.30/eaKey Features
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
3-3/8 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Satin Nickel
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP36578G10
Zoro #
G422870387
UPC #
026634369863
Country of Origin
China
Dimensions
Length
3-3/8 in
Width
0.375 in
Details
Item
Monument 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Satin Nickel
Material
Aluminum
Description
The Amerock BP36578G10 Monument 3 inch (76mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 10. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.