Monument 5-1/16 inch 128mm Center-to-Center Matte Black Cabinet Pull, 10PK

  • Mfr # 10VMP36571FB

  • Zoro # G315683636


product price: $49.26
/pk 10, $4.93/ea

Key Features

Length
5.438 in
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Finish
Matte Black
Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP36571FB
Zoro #
G315683636
UPC #
026634369627
Country of Origin
China

Dimensions

Length
5.438 in
Width
0.375 in

Details

Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Monument 5-1/16 inch (128mm) Center-to-Center Matte Black Cabinet Pull - 10 Pack
Finish
Matte Black
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Amerock BP36571FB Monument 5-1/16 inch 128mm Center-to-Center Pull is finished in Matte Black and sold in a pack of 10. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.