Monument 5-1/16 inch (128mm) Center-to-Center Matte Black Cabinet Pull, 25PK

  • Mfr # 25VMP36571FB

  • Zoro # G122870236


product price: $146.99
/pk 25, $5.88/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
5.438 in
Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP36571FB
Zoro #
G122870236
UPC #
026634377554
Country of Origin
China

Dimensions

Length
5.438 in
Width
0.375 in

Details

Material
Aluminum
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Monument 5-1/16 inch (128mm) Center-to-Center Matte Black Cabinet Pull - 25 Pack

Description

The Amerock BP36571FB Monument 5-1/16 inch (128mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 25. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.