
Monument 5-1/16 inch (128mm) Center-to-Center Polished Nickel Cabinet Pull, 25PK
Mfr # 25VMP36571PN
Zoro # G622869853
product price: $139.99
/pk 25, $5.60/ea
Free Shipping & Returns
Key Features
Width
0.375 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Length
5.438 in
Material
Aluminum
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25VMP36571PN
Zoro #
G622869853
UPC #
026634377530
Country of Origin
China
Dimensions
Width
0.375 in
Length
5.438 in
Details
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Monument 5-1/16 inch (128mm) Center-to-Center Polished Nickel Cabinet Pull - 25 Pack
Material
Aluminum
Finish
Polished Nickel
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Amerock 2000844 Monument 5-1/16 inch (128mm) Center-to-Center Pull is finished in Polished Nickel and sold in a pack of 25. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.