Shop AMEROCK
See all product information
Create Account
Monument 6-5/16 inch (160mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull, 10PK
- Mfr # 10VMP36572ORB
- Zoro # G822869516
product price:
$
66.39
/pk of 10, $6.64/ea
Key Features
Finish
Oil-Rubbed Bronze
Material
Aluminum
Length
6.688 in
Width
3/8 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10VMP36572ORB
- Zoro #
- G822869516
- UPC #
- 026634369665
- Country of Origin
- China
Dimensions
- Length
- 6.688 in
- Width
- 3/8 in
Details
- Finish
- Oil-Rubbed Bronze
- Material
- Aluminum
- Outer Mounting Hole Ctr. to Ctr.
- 6-5/16 in
- Item
- Monument 6-5/16 inch (160mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull - 10 Pack
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Amerock 2000851 Monument 6-5/16 inch (160mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze and sold in a pack of 10. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.