Monument 6-5/16 inch (160mm) Center-to-Center Polished Nickel Cabinet Pull, 10PK

  • Mfr # 10VMP36572PN

  • Zoro # G722869999


product price:  $69.89
/pk 10, $6.99/ea

Key Features

Material
Aluminum
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Polished Nickel
Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10VMP36572PN
Zoro #
G722869999
UPC #
026634369672
Country of Origin
China

Dimensions

Width
0.375 in
Length
6.688 in

Details

Material
Aluminum
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Monument 6-5/16 inch (160mm) Center-to-Center Polished Nickel Cabinet Pull - 10 Pack
Finish
Polished Nickel

Description

The Amerock 2000845 Monument 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Nickel and sold in a pack of 10. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.