Shop AMEROCK
See all product information
Create Account
Monument 6-5/16 inch (160mm) Center-to-Center Polished Nickel Cabinet Pull, 25PK
- Mfr # 25VMP36572PN
- Zoro # G222870204
product price:
$
155.99
/pk of 25, $6.24/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Material
Aluminum
Length
6.688 in
Width
0.375 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25VMP36572PN
- Zoro #
- G222870204
- UPC #
- 026634377608
- Country of Origin
- China
Dimensions
- Length
- 6.688 in
- Width
- 0.375 in
Details
- Finish
- Polished Nickel
- Material
- Aluminum
- Outer Mounting Hole Ctr. to Ctr.
- 6-5/16 in
- Item
- Monument 6-5/16 inch (160mm) Center-to-Center Polished Nickel Cabinet Pull - 25 Pack
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Amerock 2000845 Monument 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Nickel and sold in a pack of 25. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.