Mulholland 1-1/4 in 32 mm Length Champagne Bronze Cabinet Knob
- Mfr # BP53029CZ
- Zoro # G610439037
Key Features
Specifications
Details
- MFR #
- BP53029CZ
- Zoro #
- G610439037
- UPC #
- 26634313170
- Country of Origin
- Thailand
- Item
- Knob
- Shape
- Bar
- Finish
- Champagne Bronze
Description
The Amerock BP53029CZ Mulholland 1-1/4 inch (32mm) Length Knob is finished in Champagne Bronze. Enduring and approachable, the Mulholland collection is an inviting blend of elegant lines and understated details. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Mulholland collection
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.