Shop AMEROCK
See all product information
Create Account
Mulholland 6-5/16 in 160 mm Center-to-Center Champagne Bronze Cabinet Pull
- Mfr # BP53530CZ
- Zoro # G510439526
product price:Â
$
11.09
/ea
Key Features
Finish
Champagne Bronze
Shape
Arch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP53530CZ
- Zoro #
- G510439526
- UPC #
- 026634313217
- Country of Origin
- Thailand
- Finish
- Champagne Bronze
- Item
- Pull
- Shape
- Arch
Description
The Amerock BP53530CZ Mulholland 6-5/16 in 160 mm Center-to-Center Pull is finished in Champagne Bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.