Mulholland Oil Rubbed Bronze Traditional Pivoting Double Post Toilet Paper Holder
- Mfr # BH36021ORB
- Zoro # G610440286
product price:Â
$
39.99
/ea
Key Features
Dispenser Material
Zinc
Finish
Oil Rubbed Bronze
Projection (In.)
2-13/16 in
Length
8-13/16 in
Holder Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH36021ORB
- Zoro #
- G610440286
- UPC #
- 26634310407
- Country of Origin
- Thailand
Dimensions
- Length
- 8-13/16 in
- Width
- 11/16 in
Details
- Item
- Toilet Paper Holder
- Dispenser Material
- Zinc
- Finish
- Oil Rubbed Bronze
- Projection (In.)
- 2-13/16 in
- Holder Style
- Traditional
Description
The Amerock BH36021ORB Mulholland Pivoting Double Post Toilet Paper Holder is finished in Oil Rubbed Bronze.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.