Mulino 2-3/8 in 60 mm Length Black Brushed Nickel/Polished Chrome Cabinet Knob

  • Mfr # BP36720BBN26

  • Zoro # G210440587


product price:  $17.83
/ea

Key Features

Shape
Bar
Finish
Black Brushed Nickel/Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP36720BBN26
Zoro #
G210440587
UPC #
26634231320
Country of Origin
Türkiye

Details

Item
Knob
Shape
Bar
Finish
Black Brushed Nickel/Polished Chrome

Description

The Amerock BP36720BBN26 Mulino 2-3/8 inch (60mm) Length Knob is finished in Black Brushed Nickel/Polished Chrome. The inviting lines of Mulino are a testament to the allure of simplicity. Blending clean geometry with a split-finish assembled design, the collection’s minimal forms unite into a work of artistry. A boldly contrasting split finish, Amerock’s black brushed nickel/polished chrome finish marries the black and silver glimmers and satin hue of black brushed nickel with the shimmering mirrorlike nature of polished chrome. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality aluminum construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Mulino collection
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.