Zoro Homepage

Non Self-Closing Butt Hinges For Door Hardware 2 in., PR

  • Mfr # cm2335ae

  • Zoro # G611772447


product price: $1.95
/pr
Sold in multiples of 5 for $9.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
cm2335ae
Zoro #
G611772447
UPC #
26634102620
Country of Origin
United States

Description

CM2335AE Features: -Finish: Antique brass. -Non self closing. -Material: Metal. Finish: -Antique brass. Dimensions: Overall Height - Top to Bottom: -2". Overall Width - Side to Side: -1.38". Overall Depth - Front to Back: -0.5". Overall Product Weight: -0.09 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.