Pailou 6-5/16 inch (160mm) Center-to-Center Satin Nickel Cabinet Pull, 10PK

  • Mfr # 10VMP37324G10

  • Zoro # G822870246


product price:  $92.29
/pk 10, $9.23/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.312 in
Length
7.812 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10VMP37324G10
Zoro #
G822870246
UPC #
026634374591
Country of Origin
China

Dimensions

Width
0.312 in
Length
7.812 in

Details

Finish
Satin Nickel
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Pailou 6-5/16 inch (160mm) Center-to-Center Satin Nickel Cabinet Pull - 10 Pack
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Material
Zinc

Description

The Everyday Basics BP37324G10 Pailou 6-5/16 inch (160mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.