
Parabolic 3 inch (76mm) Center-to-Center Champagne Bronze Cabinet Pull, 10PK
Mfr # 10VMP37345CZ
Zoro # G222869666
product price: $46.15
/pk 10, $4.62/eaKey Features
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 in
Width
0.562 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP37345CZ
Zoro #
G222869666
UPC #
026634374775
Country of Origin
China
Dimensions
Width
0.562 in
Length
3-5/8 in
Details
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Champagne Bronze
Item
Parabolic 3 inch (76mm) Center-to-Center Champagne Bronze Cabinet Pull - 10 Pack
Description
The Everyday Basics BP37345CZ Parabolic 3 inch (76mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.