Polished Brass Curved Kitchen Cabinet Drawer Pull 3 in. Center To Center, 5PK

  • Mfr # 1875408-XCP5

  • Zoro # G611770436


product price: $18.95
/pk 5, $3.79/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875408-XCP5
Zoro #
G611770436
UPC #
-
Country of Origin
United States

Description

Brand Name: amerock * Style: Allison * Product Type: Closet Pull * Assembled Length: 3 '' Projection: 15 '' * Finish: Polished Brass * Number in Package: 2 pcs * Packing Type: Card * Assembled Width: 5/16 inch * Material: Zinc * Center to Center: 3 "* Discovery ACC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.