Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Brass Curved Kitchen Cabinet Drawer Pull 3 in. Center To Center, PR

  • Mfr # 1875408

  • Zoro # G511770369


product price: $3.99
/pr
Sold in multiples of 2 for $7.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1875408
Zoro #
G511770369
UPC #
26634221154
Country of Origin
United States

Description

Brand Name: amerock * Style: Allison * Product Type: Closet Pull * Assembled Length: 3 '' Projection: 15 '' * Finish: Polished Brass * Number in Package: 2 pcs * Packing Type: Card * Assembled Width: 5/16 inch * Material: Zinc * Center to Center: 3 "* Discovery ACC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.