Premise 3-3/4 inch (96mm) Center-to-Center Matte Black Cabinet Pull, 25PK

  • Mfr # 25VMP36844FB

  • Zoro # G122870649


product price:  $160.99
/pk 25, $6.44/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
M4 X 1in & M4 X 1-9/16in Truss Head Machine Screws
Width
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP36844FB
Zoro #
G122870649
UPC #
026634378285
Country of Origin
Thailand

Dimensions

Width
0.562 in
Length
4-1/4 in

Details

Material
Zinc
Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Premise 3-3/4 inch (96mm) Center-to-Center Matte Black Cabinet Pull - 25 Pack
Includes
M4 X 1in & M4 X 1-9/16in Truss Head Machine Screws

Description

The Everyday Basics BP36844FB Premise 3-3/4 inch (96mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 25. An attractive adornment for any space, the gently bowing forms of the Premise collection rise to meet sleek, angular edges. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.