Premise 3-3/4 inch (96mm) Center-to-Center Satin Nickel Cabinet Pull, 10PK

  • Mfr # 10VMP36844G10

  • Zoro # G022869446


product price:  $64.55
/pk 10, $6.46/ea

Key Features

Material
Zinc
Finish
Satin Nickel
Length
4-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
M4 X 1in & M4 X 1-9/16in Truss Head Machine Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10VMP36844G10
Zoro #
G022869446
UPC #
026634370289
Country of Origin
Thailand

Dimensions

Length
4-1/4 in
Width
0.562 in

Details

Material
Zinc
Finish
Satin Nickel
Item
Premise 3-3/4 inch (96mm) Center-to-Center Satin Nickel Cabinet Pull - 10 Pack
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
M4 X 1in & M4 X 1-9/16in Truss Head Machine Screws

Description

The Everyday Basics BP36844G10 Premise 3-3/4 inch (96mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 10. An attractive adornment for any space, the gently bowing forms of the Premise collection rise to meet sleek, angular edges. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.