
Premise 5-1/16 inch (128mm) Center-to-Center Champagne Bronze Cabinet Pull, 10PK
Mfr # 10VMP36845CZ
Zoro # G222869406
product price: $73.79
/pk 10, $7.38/eaKey Features
Length
5-9/16 in
Finish
Champagne Bronze
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Width
0.562 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP36845CZ
Zoro #
G222869406
UPC #
026634370340
Country of Origin
Thailand
Dimensions
Length
5-9/16 in
Width
0.562 in
Details
Finish
Champagne Bronze
Item
Premise 5-1/16 inch (128mm) Center-to-Center Champagne Bronze Cabinet Pull - 10 Pack
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Material
Zinc
Includes
M4 X 1in & M4 X 1-9/16in Truss Head Machine Screws
Description
The Everyday Basics BP36845CZ Premise 5-1/16 inch (128mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 10. An attractive adornment for any space, the gently bowing forms of the Premise collection rise to meet sleek, angular edges. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.