Premise 5-1/16 inch (128mm) Center-to-Center Champagne Bronze Cabinet Pull, 25PK

  • Mfr # 25VMP36845CZ

  • Zoro # G222870433


product price:  $174.99
/pk 25, $7.00/ea
Free Shipping & Returns

Key Features

Width
0.562 in
Finish
Champagne Bronze
Material
Zinc
Length
5-9/16 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP36845CZ
Zoro #
G222870433
UPC #
026634378315
Country of Origin
Thailand

Dimensions

Width
0.562 in
Length
5-9/16 in

Details

Finish
Champagne Bronze
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Includes
M4 X 1in & M4 X 1-9/16in Truss Head Machine Screws
Item
Premise 5-1/16 inch (128mm) Center-to-Center Champagne Bronze Cabinet Pull - 25 Pack

Description

The Everyday Basics BP36845CZ Premise 5-1/16 inch (128mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 25. An attractive adornment for any space, the gently bowing forms of the Premise collection rise to meet sleek, angular edges. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.