
Premise 6-5/16 inch (160mm) Center-to-Center Polished Chrome Cabinet Pull, 25PK
Mfr # 25VMP3684626
Zoro # G922870535
product price: $196.99
/pk 25, $7.88/ea
Free Shipping & Returns
Key Features
Length
6.812 in
Material
Zinc
Width
0.562 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25VMP3684626
Zoro #
G922870535
UPC #
026634378346
Country of Origin
Thailand
Dimensions
Length
6.812 in
Width
0.562 in
Details
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Polished Chrome
Includes
M4 X 1in & M4 X 1-9/16in Truss Head Machine Screws
Item
Premise 6-5/16 inch (160mm) Center-to-Center Polished Chrome Cabinet Pull - 25 Pack
Description
The Everyday Basics BP3684626 Premise 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 25. An attractive adornment for any space, the gently bowing forms of the Premise collection rise to meet sleek, angular edges. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.