Prominence 1-9/16 inch (40mm) Length Satin Nickel Cabinet Knob, 25PK
- Mfr # 25VMP37321G10
- Zoro # G722869814
product price:
$
102.99
/pk of 25, $4.12/ea
Free Shipping & Returns
Key Features
Material
Zinc
Finish
Satin Nickel
Length
1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25VMP37321G10
- Zoro #
- G722869814
- UPC #
- 026634383302
- Country of Origin
- China
- Item
- Prominence 1-9/16 inch (40mm) Length Satin Nickel Cabinet Knob - 25 Pack
- Material
- Zinc
- Finish
- Satin Nickel
Dimensions
- Length
- 1-9/16 in
Description
The Everyday Basics BP37321G10 Prominence 1-9/16 inch (40mm) Length Knob is finished in Satin Nickel and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.