Zoro Homepage

PULL 4-7/8 STN NKL, 10PK

  • Mfr # TEN53003G10

  • Zoro # G816066662


product price: $24.69
/pk 10, $2.47/ea

Key Features

Finish
Satin Nickel
Width
0.56 in
Material
Zinc
Length
4.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEN53003G10
Zoro #
G816066662
UPC #
27837696879
Country of Origin
Thailand

Dimensions

Width
0.56 in
Length
4.81 in

Details

Finish
Satin Nickel
Item
Cabinet Pull
Material
Zinc

Description

Amerock Allison Cabinet Pull Satin Nickel 10 pk


  • The Amerock 1913659 Allison Value Hardware 3-3/4 in (96 mm) Center-to-Center Pull is finished in Satin Nickel.
  • From rustic to modern-day casual to sophisticated beauty, The Allison(TM) Value Collection offers a variety of designs, making on-trend, quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.