Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (Discontinued)
- Mfr # BP29363G10
- Zoro # G7693080
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP29363G10
Zoro #
G7693080
UPC #
027837647826
Country of Origin
China
Dimensions
Grip Thickness
15/16 in
Grip Length
6 9/16 in
Grip Dia.
13/16 in
Overall Width
13/16 in
Grip Height
6 9/16 in
Screw Size
#8-32 x 1 in
Overall Length
6 9/16 in
Thread Depth
1/2 in
Details
Finish
Satin Nickel
Color
Silver
Material
Zinc
Mounting Type
Threaded Holes
Projection
1 1/4 in
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Mounting Hole Center to Center
5 1/16 in
Handle Stop
90 Degrees
Load Rated (Y/N)
N
Vert. Mounting Hole Ctr. to Ctr.
5 in
Inner Mounting Hole Ctr. to Ctr.
4 19/32 in
Degree Offset
0 Degrees
Includes
Mounting hardware
Hardware
Included
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Satin Nickel, Mounting Hole Center to Center 5 1/16 in, Inner Mounting Hole Ctr. to Ctr. 4 19/32 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 5 in, Projection 1 1/4 in, Grip Dia. 13/16 in, Grip Thickness 15/16 in, Screw Size #8-32 x 1 in, Overall Length 6 9/16 in, Overall Width 13/16 in, Thread Depth 1/2 in, Grip Length 6 9/16 in, Color Silver, Degree Offset 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.