Zoro Homepage
This item is Discontinued.
Amerock Pull Handle, 1-3/16" Proj., Zinc, Bronze, Threaded Holes BP55276ORB

Pull Handle, 1-3/16" Proj., Zinc, Bronze, Threaded Holes (Discontinued)

  • Mfr # BP55276ORB
  • Zoro # G7693029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP55276ORB
Zoro #
G7693029
UPC #
026634175778
Country of Origin
China

Dimensions

Grip Thickness
9/16 in
Overall Width
9/16 in
Grip Height
4 5/8 in
Grip Dia.
9/16 in
Screw Size
#8-32 x 1 in
Overall Length
4 5/8 in
Thread Depth
1/2 in
Grip Length
4 5/8 in

Details

Material
Zinc
Color
Brown
Finish
Oil Rubbed Bronze
Projection
1 3/16 in
Mounting Type
Threaded Holes
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Mounting Hole Center to Center
3 3/4 in
Inner Mounting Hole Ctr. to Ctr.
4 11/64 in
Vert. Mounting Hole Ctr. to Ctr.
3 1/2 in
Includes
Mounting hardware
Hardware
Included
Load Rated (Y/N)
N
Degree Offset
0 Degrees
Handle Stop
90 Degrees

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Oil Rubbed Bronze, Mounting Hole Center to Center 3 3/4 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 3 1/2 in, Projection 1 3/16 in, Grip Dia. 9/16 in, Grip Thickness 9/16 in, Screw Size #8-32 x 1 in, Overall Length 4 5/8 in, Overall Width 9/16 in, Thread Depth 1/2 in, Grip Length 4 5/8 in, Color Brown, Degree Offset 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.