Zoro Homepage
This item is Discontinued.
Amerock Pull Handle, 1" Proj., Zinc, Bronze, Threaded Holes BP53010ORB

Pull Handle, 1" Proj., Zinc, Bronze, Threaded Holes (Discontinued)

  • Mfr # BP53010ORB
  • Zoro # G7692216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP53010ORB
Zoro #
G7692216
UPC #
027837643781
Country of Origin
China

Dimensions

Thread Depth
1/2 in
Grip Dia.
1 31/32 in
Overall Width
1 5/8 in
Grip Height
3 7/16 in
Overall Length
3 7/16 in
Grip Thickness
1 11/16 in
Grip Length
3 7/16 in
Screw Size
#8-32 x 1 in

Details

Finish
Oil Rubbed Bronze
Color
Brown
Material
Zinc
Mounting Type
Threaded Holes
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Hardware
Included
Mounting Hole Center to Center
3 in
Includes
Mounting hardware
Load Rated (Y/N)
N
Vert. Mounting Hole Ctr. to Ctr.
3 in
Inner Mounting Hole Ctr. to Ctr.
4 11/64 in
Degree Offset
0 Degrees
Handle Stop
90 Degrees

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Oil Rubbed Bronze, Mounting Hole Center to Center 3 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 3 in, Projection 1 in, Grip Dia. 1 31/32 in, Grip Thickness 1 11/16 in, Screw Size #8-32 x 1 in, Overall Length 3 7/16 in, Overall Width 1 5/8 in, Thread Depth 1/2 in, Grip Length 3 7/16 in, Color Brown, Degree Offset 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.