Zoro Homepage

Pull Handle, 1" Proj., Zinc, Satin Nickel, Threaded Holes

  • Mfr # BP173G10

  • Zoro # G7692329


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Finish
Satin Nickel
Color
Silver
Material
Zinc
Mounting Type
Threaded Holes
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP173G10
Zoro #
G7692329
UPC #
26634175976
Country of Origin
Thailand

Dimensions

Grip Thickness
3/4 in
Thread Depth
1/2 in
Grip Height
4 5/8 in
Grip Dia.
7/8 in
Overall Length
4 5/8 in
Screw Size
#8-32 x 1 in
Grip Length
4 5/8 in
Overall Width
7/8 in

Details

Finish
Satin Nickel
Color
Silver
Material
Zinc
Mounting Type
Threaded Holes
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Load Rated (Y/N)
N
Vert. Mounting Hole Ctr. to Ctr.
3 in
Hardware
Included
Includes
Mounting hardware
Mounting Hole Center to Center
3 in
Handle Stop
90 Degrees
Inner Mounting Hole Ctr. to Ctr.
4 11/64 in
Degree Offset
0 Degrees

Description

The Amerock BP173G10 Everyday Heritage 3 in 76 mm Center-to-Center Pull is finished in Satin Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.