Pull Handle, 11/16" Proj., Zinc, Satin Nickel, Threaded Holes (Discontinued)
- Mfr # BP53019G10
- Zoro # G7692469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP53019G10
Zoro #
G7692469
UPC #
026634150652
Country of Origin
China
Dimensions
Grip Dia.
1 1/8 in
Grip Thickness
1 5/32 in
Screw Size
#8-32 x 1 in
Overall Length
3 3/16 in
Overall Width
1 1/8 in
Thread Depth
1/2 in
Grip Length
3 3/16 in
Grip Height
3 3/16 in
Details
Finish
Satin Nickel
Color
Silver
Material
Zinc
Mounting Type
Threaded Holes
Projection
11/16 in
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Mounting Hole Center to Center
2 1/2 in
Vert. Mounting Hole Ctr. to Ctr.
2 3/4 in
Hardware
Included
Degree Offset
0 Degrees
Inner Mounting Hole Ctr. to Ctr.
4 11/64 in
Load Rated (Y/N)
N
Includes
Mounting hardware
Handle Stop
90 Degrees
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Satin Nickel, Mounting Hole Center to Center 2 1/2 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 2 3/4 in, Projection 11/16 in, Grip Dia. 1 1/8 in, Grip Thickness 1 5/32 in, Screw Size #8-32 x 1 in, Overall Length 3 3/16 in, Overall Width 1 1/8 in, Thread Depth 1/2 in, Grip Length 3 3/16 in, Color Silver, Degree Offset 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.