Ravino 1-1/4 in 32 mm Satin Nickel Cabinet Knob, 25PK
- Mfr # 25PK53012G10
- Zoro # G110439582
product price:Â
$
47.99
/pk of 25, $1.92/ea
Key Features
Shape
Round
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25PK53012G10
- Zoro #
- G110439582
- UPC #
- 026634240131
- Country of Origin
- Thailand
- Item
- Knob
- Shape
- Round
- Finish
- Satin Nickel
Description
The Allison by Amerock 25PK53012G10 Ravino 1-1/4 in 32 mm Diameter Knob is finished in Satin Nickel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.