
Ravino 3-3/4 inch (96mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK
Mfr # 10VMP2193626
Zoro # G822870017
product price: $46.15
/pk 10, $4.62/eaKey Features
Width
0.25 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Length
5-3/4 in
Finish
Polished Chrome
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP2193626
Zoro #
G822870017
UPC #
026634368750
Country of Origin
China
Dimensions
Width
0.25 in
Length
5-3/4 in
Details
Item
Ravino 3-3/4 inch (96mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Finish
Polished Chrome
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Everyday Basics BP2193626 Ravino 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.