
Ravino 3-3/4 inch (96mm) Center-to-Center Polished Chrome Cabinet Pull, 25PK
Mfr # 25VMP2193626
Zoro # G222869543
product price: $108.99
/pk 25, $4.36/ea
Free Shipping & Returns
Key Features
Width
0.25 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
5-3/4 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25VMP2193626
Zoro #
G222869543
UPC #
026634376687
Country of Origin
China
Dimensions
Width
0.25 in
Length
5-3/4 in
Details
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Ravino 3-3/4 inch (96mm) Center-to-Center Polished Chrome Cabinet Pull - 25 Pack
Finish
Polished Chrome
Material
Zinc
Description
The Everyday Basics BP2193626 Ravino 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 25. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.