
Ravino 3 inch (76mm) Center-to-Center Champagne Bronze Cabinet Cup Pull, 10PK
Mfr # 10VMP22094CZ
Zoro # G522870331
product price: $48.19
/pk 10, $4.82/eaKey Features
Width
1.25 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Length
3.688 in
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP22094CZ
Zoro #
G522870331
UPC #
026634368927
Country of Origin
China
Dimensions
Width
1.25 in
Length
3.688 in
Details
Item
Ravino 3 inch (76mm) Center-to-Center Champagne Bronze Cabinet Cup Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Finish
Champagne Bronze
Outer Mounting Hole Ctr. to Ctr.
3 in
Description
The Everyday Basics BP22094CZ Ravino 3 inch (76mm) Center-to-Center Cup Pull is finished in Champagne Bronze and sold in a pack of 10. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.