Ravino 3 inch (76mm) Center-to-Center Matte Black Cabinet Cup Pull, 25PK

  • Mfr # 25VMP22094FB

  • Zoro # G522869748


product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns

Key Features

Length
3.688 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP22094FB
Zoro #
G522869748
UPC #
026634376823
Country of Origin
China

Dimensions

Length
3.688 in
Width
1.25 in

Details

Item
Ravino 3 inch (76mm) Center-to-Center Matte Black Cabinet Cup Pull - 25 Pack
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Finish
Matte Black

Description

The Everyday Basics BP22094FB Ravino 3 inch (76mm) Center-to-Center Cup Pull is finished in Matte Black and sold in a pack of 25. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.