
Ravino 3 inch (76mm) Center-to-Center Oil-Rubbed Bronze Cabinet Cup Pull, 10PK
Mfr # 10VMP22094ORB
Zoro # G122870021
product price: $45.79
/pk 10, $4.58/eaKey Features
Length
3.688 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Width
1.25 in
Finish
Oil-Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP22094ORB
Zoro #
G122870021
UPC #
026634368910
Country of Origin
China
Dimensions
Length
3.688 in
Width
1.25 in
Details
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Finish
Oil-Rubbed Bronze
Item
Ravino 3 inch (76mm) Center-to-Center Oil-Rubbed Bronze Cabinet Cup Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Everyday Basics BP22094ORB Ravino 3 inch (76mm) Center-to-Center Cup Pull is finished in Oil-Rubbed Bronze and sold in a pack of 10. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.